Shop HIGHWOOD USA
See all product information
Weatherly Rocking Chair Outdoor Furniture for Patio, Backyard, Garden
Mfr # AD-RKCH2-EUC
Zoro # G714642104
product price:Â $369.99
/ea
Free Shipping & Returns
Key Features
Overall Width
32.8 in
Overall Height
44.1 in
Overall Length
27.25 in
Material
Recycled Plastic
Finish
Woodgrain Texture
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
AD-RKCH2-EUC
Zoro #
G714642104
UPC #
196771012462
Country of Origin
United States
Dimensions
Overall Width
32.8 in
Overall Height
44.1 in
Overall Length
27.25 in
Details
Color
Eucalyptus
Material
Recycled Plastic
Finish
Woodgrain Texture
Application
Outdoor paito furniture
For Use With
Outdoor patio furniture for Backyard, Garden, Lawn and Beach
Features
Will not crack, peel, or rot when exposed to the elements, No sanding, staining, or painting - yet it looks like real wood, Assembled with 304-grade stainless steel hardware.
Includes
304-Grade Stainless Steel Hardware
Description
Add a contemporary flair to your front porch or patio. This poly outdoor patio rocking chair embodies the sleek styling the Weatherly Collection is known for. Although bold and modern, this rocker does not lack in welcoming comfort. Find yourself comfortably cradled and lulled into a peaceful, tranquil state. The smooth, gentle rock of the chair gives new meaning to the expression, "rock on." The high-grade poly lumber used in this product offers the realistic look of natural wood without the headaches of maintaining or replacing every few seasons.
- Will not crack, peel, or rot when exposed to the elements, No sanding, staining, or painting - yet it looks like real wood, Assembled with 304-grade stainless steel hardware.
- Outdoor patio furniture for Backyard, Garden, Lawn and Beach
- 304-Grade Stainless Steel Hardware
- Recycled Plastic
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.