Shop HILLMAN
See all product information
Create Account
Anchor Wire 50 ' 19 Ga. Galvanized Steel Mechanics & Stovepipe General Purpose Wire Coil
- Mfr # 123179
- Zoro # G721888939
product price:Â
$
3.49
/ea
Sold in multiples of 12 for
$41.88
Key Features
Length
50 ft
Material
Galvanized Steel
Working Load Limit
20 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 123179
- Zoro #
- G721888939
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Material
- Galvanized Steel
- Working Load Limit
- 20 lb
Dimensions
- Length
- 50 ft
Description
Mechanics and Stovepipe Wire. A general purpose line of wire. 50 Ft. coils 3-1/2 In. diameter.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.