This item is Discontinued.

Hillman 0.25 x 1.25 in. Steel Hammer Drive Anchor, 100PK 372057

0.25 x 1.25 in. Steel Hammer Drive Anchor, 100PK (Discontinued)

  • Mfr # 372057
  • Zoro # G415755905
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
372057
Zoro #
G415755905
UPC #
8236109023
Country of Origin
China

Description

Hammer drive anchors. Used for light duty fastening. Best suited for dry and or indoor environments. Not for use on overhead installation projects. Used in base materials such as brick concrete block and concrete. Permanent and cannot be removed without destroying. Features -Steel Hammer Drive Anchor -Pack of 100 Specifications - Size: 0.25in x 1.25in - Weight: 0.02 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.