0.25 x 2.75 in. Exterior Hex Washer Head One Screw - Bronze Epoxy, 38PK

  • Mfr # 240682

  • Zoro # G815798922


product price: $32.99
/pk 38, $0.87/ea

Key Features

System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
240682
Zoro #
G815798922
UPC #
038902133748
Country of Origin
Taiwan, Province of China

Details

System of Measurement
Inch

Description

Features -Premium Bronze Epoxy Coating is recommended for exterior projects and treated lumber -Hex Washer Head design with star drive is ideal for high drive torque large bearing surface electrical wood metal and concrete/masonry applications -Patented design with spiral flutes serrated hi-lo thread and 3-sided pyramid point no pre-drilling is required in wood drywall plastic and metal up to 20 gauge -Bit included in pack provides stable driving no wobbling -Pack of 38 Specifications - Finish: Bronze Epoxy Coated - Size: 0.25 x 2.75in - Country of Origin: Taiwan - Weight: 6.06 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.