
#10-24 x 1-1/2 in Phillips Flat Machine Screw, Stainless Steel
Mfr # 55957
Zoro # G409157692
product price: $31.95
/eaKey Features
Flat Head
Phillips Drive
System of Measurement
Inch
Material
Stainless Steel
For Use With
Indoor and Outdoor; Nuts
Thread Style
Coarse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
55957
Zoro #
G409157692
UPC #
8236139839
Country of Origin
China
Dimensions
Thread Size
#10-24
Fastener Length
1-1/2 in
Details
System of Measurement
Inch
Head Type
Flat
Drive
Phillips
Material
Stainless Steel
Item
Machine Screw
For Use With
Indoor and Outdoor; Nuts
Thread Style
Coarse
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.