Shop All Hollow Wall Anchors
Hillman
10-30 lbs Tension Strength, 0.87" L, Nylon
Mfr # 5265756
Zoro # G803897446
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Material Hollow Block
- Anchor Length 0.87"
- Material Nylon
- Tension Strength (1/2 in Drywall) 10-30 lbs
Product Information
- Brand Hillman
- MFR # 5265756
- Zoro # G803897446
- Country of Origin China
- Category Hollow Wall Anchors
Dimensions
Anchor Length | 0.87" |
Details
Description
Features
- Product Type: Ribbed Anchor
- Anchor Diameter: 4-6-8
- Anchor Length: 7/8 in.
- Number in Package: 100 pk
- Required Drill Hole Size: 3/16 in.
- Size: 4-6-8 x 7/8 in.
- Weight Capacity: 10 lb.
- Application: Brick, Concrete, Drywall, Hollow Block, Plaster
- Material: Plastic
- Thread Type: High/Low
- Screw Included: No
- Minimum Embedment: 7/8 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 180 mm Length, 10 PK (M07000.060.0180)
- ZORO SELECT Thumb Screw, #10-32 Thread Size, Spade, Plain 18-8 Stainless Steel, 3/8 in Head Ht, 1/2 in Lg, 5 PK (TSFIX-100050P-005P)
- ZORO SELECT Machine Screw Nut, 1/4"-20, Brass, Not Graded, Plain, 3/16 in Ht, 100 PK (2WA21)
- NORD-LOCK Wedge Lock Washer, For Screw Size 3/8 in Steel, Zinc Plated Finish, 200 PK (2393)
- HILLMAN Toggle Bolt, 5/8" L, 6 PK (5106)
- HILLMAN Screw Anchor, 1-1/2" L, Nylon (376648)
- HILLMAN 100Pk 1/8" Toggle Wing (370114)
- HILLMAN Conical Plug, 7/8" L, Nylon, 5 PK (41402)
- HILLMAN Screw Anchor, 1-1/2" L, Nylon (5326038)
- HILLMAN 51Pc Zinc Ez Anchor Kit (375203)
- ZORO SELECT DFS T-Anchor Toggle Bolt, 4-1/2" L, Steel, 4 PK (GCPT38412)
- Hillman Hollow Wall Anchors