This item is Discontinued.

This item is Discontinued.
Split Lock Washer, Steel, Zinc Finish (Discontinued)
Mfr #
661302
Zoro #
G7682601
UPC # 8236386875
Country of Origin United States
Category Split Lock Washers
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
661302
Zoro #
G7682601
UPC #
8236386875
Country of Origin
United States
Details
Item
Split Lock Washer
Material
Steel
Finish
Zinc
System of Measurement
Inch
Package Type
10lb Box
Style
Split
Description
Engineered to provide more uniform load distribution split lock washers are great for any indoor/outdoor project. Ideal for situations where potential loosening from corrosion or vibration is a concern split lock washers are used to prevent nuts and bolts from coming loose. These fasteners contain split ends that help lock into the mating material thus providing a locking feature when tightened beneath a nut. The zinc finish provides moderate corrosion resistance. Use with treated lumber in applications with like nuts and bolts of similar diameter. *
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.