10 x 1.25 in. Exterior Hex Washer Head One Screw - Bronze Epoxy, 133PK

  • Mfr # 240683

  • Zoro # G815798984


product price:  $30.55
/pk 133, $0.23/ea

Key Features

System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
240683
Zoro #
G815798984
UPC #
38902133885
Country of Origin
Taiwan, Province of China

Details

System of Measurement
Inch

Description

Features -Premium Bronze Epoxy Coating is recommended for exterior projects and treated lumber -Hex Washer Head design with star drive is ideal for high drive torque large bearing surface electrical wood metal and concrete/masonry applications -Patented design with spiral flutes serrated hi-lo thread and 3-sided pyramid point no pre-drilling is required in wood drywall plastic and metal up to 20 gauge -Bit included in pack provides stable driving no wobbling -Pack of 133 Specifications - Finish: Bronze Epoxy Coated - Size: 10 x 1.25in - Country of Origin: Taiwan - Weight: 5.99 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.