Zoro Homepage

10 x 1.5 in. Brown Screw, 250PK

  • Mfr # 250756

  • Zoro # G915751544


product price: $70.75
/pk 250, $0.28/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
250756
Zoro #
G915751544
UPC #
637678103292
Country of Origin
United States

Description

Powerpro 250 Piece 10 x 1.5in Brown ZXL Premium Metal To Wood Roofing Screws Contractor Pack Designed To Fasten Steel Roofing To Wood Purlins Used In Post-Frame Construction & Plywood Or OSB Used In Residential Construction Produced With Coating With Enhanced Corrosion Resistance Over Painted Heads 2. Features -Brown Screw -250 Piece Specifications. Color: Brown. Size: 10 x 1.5 in. Weight: 38 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.