
1/2 in. D X 8 in. L Steel Round Head Anchor Bolts, 50PK
Mfr # 260288
Zoro # G016210414
product price:Â $112.99
/pk 50, $2.26/ea
Free Shipping & Returns
Key Features
Body Length
8 in
Material
Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
260288
Zoro #
G016210414
UPC #
8236780123
Country of Origin
China
Dimensions
Body Length
8 in
Details
Item
Anchor Bolts
Material
Steel
Description
Anchor Bolts are used to attach objects or structures to concrete. These metal bolts are L-shaped with male external threads, designed to be installed before concrete is poured. Once the concrete cures, a threaded stud remains to anchor another object t
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.