
1/2 in. X 2 in. L Zinc-Plated Steel Carriage Bolt, 50PK
Mfr # 240294
Zoro # G316112746
product price:Â $47.15
/pk 50, $0.94/eaKey Features
Fastener Length
2 in
Material
Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
240294
Zoro #
G316112746
UPC #
8236087420
Country of Origin
United States
Dimensions
Fastener Length
2 in
Details
Material
Steel
Item
Carriage Bolt
Description
Carriage bolts are designed to fasten a wooden face to either a wood or metal frame. Its flat head is designed to eliminate the need for a washer and provide a semi-flush finish to applications. The square underside of the head is self-locking to eliminate spinning and the need for a driving tool. The zinc plating is rust resistant and provides a beautiful, consistent finish, but, may not work for all exterior projects. *
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.