Shop HILLMAN
See all product information
Create Account
130251 Metal Assortment Picture Hanging Kit - pack of 6
- Mfr # 5680517
- Zoro # G203720924
product price:Â
$
113.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Color
Silver
Item Type
Picture Hanging Set
Finish
Brass Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5680517
- Zoro #
- G203720924
- UPC #
- 8236797183
- Country of Origin
- China
- Material
- Steel
- Color
- Silver
- Item Type
- Picture Hanging Set
- Finish
- Brass Plated
Description
Features
- Material: Metal
- Hook Type: Assortment
- Color: Silver
- Hardware Included: Yes
- Use to hang a variety of objects on your walls
- A variety of sizes to suit your needs
- Comes in a handy reusable plastic container
- Dimension: 5.75" H x 6" W x 8" L
- Weight: 5 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.