
1/4"-20 Hex Head Cap Screw, Stainless Steel, 2 in L
Mfr # 831518
Zoro # G706887414
product price:Â $54.15
/eaKey Features
System of Measurement
Inch
Thread Size
1/4"-20
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
831518
Zoro #
G706887414
UPC #
8236143133
Country of Origin
United States
Dimensions
Thread Size
1/4"-20
Fastener Length
2 in
Details
System of Measurement
Inch
Material
Stainless Steel
Item
Hex Head Cap Screw
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.