1/4 in. X 1-1/4 in. L Hex Zinc-Plated Steel Lag Screw, 100PK

  • Mfr # 230006

  • Zoro # G716113015


product price:  $19.99
/pk 100, $0.20/ea

Key Features

Fastener Length
1-1/4 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
230006
Zoro #
G716113015
UPC #
8236084948
Country of Origin
China

Dimensions

Fastener Length
1-1/4 in

Details

Material
Steel
Item
Lag Screw

Description

Manufactured to be extremely sturdy, lag screws are some of the toughest fasteners. This Zinc Hex Lag Screws provides adequate corrosion and rust protection, making it a good choice for outdoor projects. Use this lag screw to attach objects to wood and anchor masonry. Common applications include retaining walls, deck frames, and outdoor play equipment. For masonry application, use the screw in conjunction with a lag shield. This zinc hex lag screw has coarse threads designed for pre-drilled holes to prevent splitting or snapping, and requires minimal clearance above the fastener. It has a hexagonal drive for simple installation and controlled traction with a socket or wrench. Use in a pre-drilled hole; see product package for pre-drilling instructions.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.