Shop HILLMAN
See all product information
Create Account
1/4 in. X 2 in. L Hot Dipped Galvanized Steel Carriage Bolt, 100PK
- Mfr # 812512
- Zoro # G316112937
product price:Â
$
36.99
/pk of 100, $0.37/ea
Key Features
Fastener Length
2 in
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 812512
- Zoro #
- G316112937
- UPC #
- 8236133479
- Country of Origin
- United States
Dimensions
- Fastener Length
- 2 in
Details
- Material
- Steel
- Item
- Carriage Bolt
Description
Carriage bolts are designed to fasten a wooden face to either a wood or metal frame. The smooth, domed head offers a semi-flush, low-profile finish to applications where spacing is tight. The galvanized finish provides optimal rust prevention.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.