1/4 in. X 5 in. L Hex Hot Dipped Galvanized Steel Lag Screw, 100PK
- Mfr # 812024
- Zoro # G916113235
product price:Â
$
85.89
/pk of 100, $0.86/ea
Key Features
Fastener Length
5 in
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 812024
- Zoro #
- G916113235
- UPC #
- 8236132960
- Country of Origin
- United States
- Item
- Lag Screw
- Material
- Steel
Dimensions
- Fastener Length
- 5 in
Description
Manufactured to be extremely sturdy, lag screws are some of the toughest fasteners. Galvanized hex lag screws provide superior weather and corrosion protection, making them ideal for outdoor projects.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.