Shop HILLMAN
See all product information
Create Account
1.5 in. Black Aluminum Self-Adhesive Letter S 1 pc, PK6
- Mfr # 840530
- Zoro # G809201063
product price:
$
1.19
/pk of 6, $0.20/ea
Sold in multiples of 12 pks for
$14.28
Key Features
Material
Metal
Overall Height
2.2 in
Character Height
1.5 in
Character Color
Black
Character Type
Letter
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 840530
- Zoro #
- G809201063
- UPC #
- 87200002317
- Country of Origin
- United States
Dimensions
- Overall Height
- 2.2 in
- Character Height
- 1.5 in
- Overall Width
- 1.5 in
- Length
- 0.4 in
- Width
- 1.4 in
Details
- Item
- Reflective Letter
- Material
- Metal
- Character Color
- Black
- Character Type
- Letter
- Character Mounting Type
- Self-Adhesive
- Background Color
- Gold
- Character
- S
- Color
- Black
Description
Simple and classic, this Hillman Adhesive Angle-Cut Letter S Black and Gold (1.5") is perfect for use on a mailbox or your home. The sturdy construction stands up to weather. These letters are a great way to help make your address more visible to visitors and emergency workers alike.
- • MATERIAL: Angle-Cut Aluminum with brushed gold surface & black lettering
- • VERSATILE APPLICATIONS: These numbers can be mounted to mailboxes, doors, walls, garbage cans, work trucks, etc.
- • SURFACE MOUNTING: When applying, the surface application temperature should be 50-85 degrees F/ 10-27 degrees C
- • SELF-ADHESIVE: To apply self-adhesive back, ensure mounting surface is clean and dry before pressing sign firmly to surface to activate adhesive layer
- • EXTERIOR GRADE: Once installed, material can handle wide temperature fluctuations in weather
- • SIMPLE TO CLEAN: Material easily wipes clean with a damp cloth or sponge, making for hassle-free maintenance
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.