Zoro Homepage

1.5 in. L X 1/4 in. D Extension Spring, 2PK

  • Mfr # 543031

  • Zoro # G715500328


product price: $6.29
/pk 2, $3.15/ea
Sold in multiples of 2 for $12.58

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
543031
Zoro #
G715500328
UPC #
8236801309
Country of Origin
Taiwan, Province of China

Description

Finish: Zinc-Plated *Length: 1.5 *Material: Steel *Number in Package: 2 *Packaging Type: Bagged *Product Type: Spring *Brand Name: HILLMAN *Spring Type: Extension *Diameter: 1/4 *End Type: *Sub Brand: Size: #158 *Width: 0.032 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.