Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

16.2 in. L X 13/32 in. D Extension Spring

  • Mfr # 543019

  • Zoro # G915500098


product price: $7.79
/ea
Sold in multiples of 2 for $15.58

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
543019
Zoro #
G915500098
UPC #
8236801170
Country of Origin
Taiwan, Province of China

Description

Finish: Zinc-Plated *Length: 16.2 *Material: Steel *Number in Package: 1 *Packaging Type: Bagged *Product Type: Spring *Brand Name: HILLMAN *Spring Type: Extension *Diameter: 13/32 *End Type: *Sub Brand: Size: #S-1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.