This item is Discontinued.

Hillman 18-8 Hx Lag Sc 3/8X6Bx25 832078

18-8 Hx Lag Sc 3/8X6Bx25 (Discontinued)

  • Mfr # 832078
  • Zoro # G3677391
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
832078
Zoro #
G3677391
UPC #
8236418514
Country of Origin
United States

Dimensions

Size
3/8"-16 x 6"
Head Dia.
3/8"
Length
6"

Details

System of Measurement
Inches
Material
Steel
Finish
Stainless Steel
Drive Type
External Hex
Head Type
Hex
Primary Color
Silver
Package Type
C-Pak
Thread Type
USS Coarse

Description

Stainless steel hex lag screws offer a higher level of corrosion resistance and is great for any outdoor project. Common applications include retaining walls deck frames and outdoor play equipment. This screw has coarse threads with a hexagonal drive. Its stainless steel finish provides anti-corrosive properties and makes it slightly stronger than regular (un-hardened) steel bolts.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.