Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Hillman 190255 Black Flag 32 oz Fogging Insecticide 57051

190255 Black Flag 32 oz Fogging Insecticide (Discontinued)

  • Mfr # 57051
  • Zoro # G509174278
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57051
Zoro #
G509174278
UPC #
8236075175
Country of Origin
China

Dimensions

Length
2 inch
Top Dia.
7/16 inch

Details

Item
Hex Bolt
Material
Steel
Finish
Zinc Plated
Thread Type
Coarse
Grade
2 Grade
Unit of Measurement
Metric

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.