Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Hillman 190342 0.5-13 x 6 in. Hex Bolt, 25PK 793866

190342 0.5-13 x 6 in. Hex Bolt, 25PK (Discontinued)

  • Mfr # 793866
  • Zoro # G415758098
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
793866
Zoro #
G415758098
UPC #
8236075502
Country of Origin
Taiwan, Province of China

Details

System of Measurement
Inch

Description

Features -Hex Bolt. -Low Carbon Steel. -Coarse Thread. -25 Pack. -Size - 1/2-13 x 6 in. -Dimension - 0.5 x 0.5 x 9.28 in. -Item Weight - 9.28 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.