Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Hillman 220309 0.562 x 5 in. Hex Head Cap Screw, 25PK 5324025

220309 0.562 x 5 in. Hex Head Cap Screw, 25PK (Discontinued)

  • Mfr # 5324025
  • Zoro # G415758562
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5324025
Zoro #
G415758562
UPC #
8236082432
Country of Origin
China

Details

System of Measurement
Inch
Item
Hex Head Cap Screw

Description

Features -Size: 9/16in x 5in -Grade 8 -Coarse thread -Heat treated yellow dichromate finish -Box of 25 -Box of 25 Specifications - Dimension: 3.3in H x 4.4in W x 6.9in L - Weight: 9.5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.