Shop HILLMAN
See all product information
Create Account
25 ft. L Brass 16 Ga. Wire, PK10
- Mfr # 123123-N
- Zoro # G809204552
product price:
$
10.69
/pk of 10, $1.07/ea
Sold in multiples of 10 pks for
$106.90
Key Features
Length
25 ft
Wire Material
Brass
Wire Color
Gold
Wire Size
16 AWG
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 123123-N
- Zoro #
- G809204552
- UPC #
- 38902392169
- Country of Origin
- United States
- Item
- Wire
- Wire Material
- Brass
- Wire Color
- Gold
Dimensions
- Length
- 25 ft
- Wire Size
- 16 AWG
Description
HillmanTM Brass Hobby Wire is ideal for crafts and DIY projects. Brass wire is abrasion and rust resistant. Wire tip: a thinner wire means the gauge will increase in size. *
- • Great for crafts and DIY projects
- • Brass wire is abrasion and rust resistant
- • 25 feet length
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.