Shop HILLMAN
See all product information
Create Account
25 ft. L Plastic 18 Ga. Invisible Cord, PK10
- Mfr # 123002
- Zoro # G909204551
product price:
$
3.29
/pk of 10, $0.33/ea
Sold in multiples of 10 pks for
$32.90
Key Features
Wire Material
Plastic
Package Type
Carded
Working Load Limit
15 lb
Wire Size
18 ga
Solid / Stranded
Solid
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 123002
- Zoro #
- G909204551
- UPC #
- 38902471857
- Country of Origin
- Taiwan, Province of China
- Item
- Invisible Cord
- Wire Material
- Plastic
- Package Type
- Carded
- Working Load Limit
- 15 lb
- Solid / Stranded
- Solid
Dimensions
- Wire Size
- 18 ga
Description
HillmanTM Invisible Hobby Wire is ideal for suspending or hanging items. This invisible wire blends in with your DIY projects or crafts. Invisible wire won’t show and will help add a more complete look to your project. *
- • Holds up to 15 lbs
- • Invisible wire blends into DIY projects or crafts
- • 25 feet length
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.