
290027 0.31 x1.5 in. Zinc Plated Steel Fender Washer, 100 Pack
Mfr # 722272
Zoro # G504088792
product price:Â $76.94
/eaKey Features
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
722272
Zoro #
G504088792
UPC #
747925479329
Country of Origin
China
Details
System of Measurement
Inch
Description
Features
- Zinc Plated Steel.
- Fender Washer.
- 100 Pack.
- Size - 5/16 x 1-1/2 in.
- Dimension - 4.5 x 3.5 x 2.2 in.
- Item Weight - 3.09 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.