
Common Nail, 3/4 in L, Steel, Bright Finish, 6 PK
Mfr # 122546
Zoro # G709207127
product price: $2.19
/pk 6, $0.37/ea
Sold in multiples of 6 for $13.14
Key Features
Length
3/4 in
Material
Steel
Finish
Bright
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
122546
Zoro #
G709207127
UPC #
37504565650
Country of Origin
Taiwan, Province of China
Dimensions
Length
3/4 in
Details
Item
Common Nail
Material
Steel
Finish
Bright
Description
Wire nail heads sink into most woods giving it a smooth appearance, similar to a wire brad. Can be used in any project where small nails are required. Use in place of small nails. Easy to install. Copper Plated. *
- • 3/4 inch x 16 gauge size
- • Bright finish
- • Made of steel
- •
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.