Shop PRO-FIT
See all product information
Create Account
ProFIT DA Style Finish Nail, 1-1/2 in, 15 ga Gauge, 304 Stainless Steel
Mfr # 0603092
Zoro # G213994124
product price:Â
$
36.39
/ea
Key Features
Length
3.375 in
Gauge
15 ga
Material
304 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0603092
- Zoro #
- G213994124
- UPC #
- 42928154953
- Country of Origin
- China
Dimensions
- Length
- 3.375 in
Details
- Gauge
- 15 ga
- Material
- 304 Stainless Steel
Description
33 deg DA angled finish nails are used for cabinet and furniture building, wood working, molding, trim and casings. Heads may require filling with putty, spackle or caulk.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.