50 ft. L Plastic 18 Ga. Wire, PK6
- Mfr # 123115-N
- Zoro # G509207082
product price:
$
7.59
/pk of 6, $1.27/ea
Sold in multiples of 6 pks for
$45.54
Key Features
Length
50 ft
Wire Size
18 AWG
Package Type
Carded
Wire Color
Green
Wire Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 123115-N
- Zoro #
- G509207082
- UPC #
- 38902311894
- Country of Origin
- China
Dimensions
- Length
- 50 ft
- Wire Size
- 18 AWG
- Wire Length
- 50 ft
Details
- Item
- Wire
- Package Type
- Carded
- Wire Color
- Green
- Wire Material
- Plastic
- Working Load Limit
- 25 lb
- Solid / Stranded
- Solid
- Conductor Design
- Solid
Description
HillmanTM Plastic Coated Wire is great for art and DIY projects. Plastic coated wire is malleable. Plastic coated wire is steel wire with a plastic coating as a finish. Wire tip: a thinner wire means the gauge will increase in size. *
- • Great for crafts and DIY projects
- • Wire tip: A thinner wire means the gauge will increase in size
- • 50 feet length
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.