370839 0.5 x 3.75 in. Hex Head Rawl-Bolt Sleeve Anchor Zinc Plated

  • Mfr # 78701

  • Zoro # G115799230


product price:  $62.29
/ea

Key Features

System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
78701
Zoro #
G115799230
UPC #
8236767254
Country of Origin
China

Details

System of Measurement
Inch
Item
Hex Head Cap Screw

Description

Hex head. Grade 5. Vibration resistant. Anchor Size Drill Size Shown below. Min imbed 1/4= 1-1/4in 3/8 = 2in 1/2 = 2-1/2in 5/8 =2-3/4in 3/4 = 3in. Zinc plated steel. Specifications - Dimension: 2.6in H x 3.3in W x 6.4in L - Weight: 2.8 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.