3/8" Hex Head Tap Bolt, Zinc Plated Steel, 1-1/2 in L

  • Mfr # 5323068

  • Zoro # G503713534


product price:  $48.85
/ea

Key Features

External Hex Drive
System of Measurement
Inch
Thread Size
3/8"
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5323068
Zoro #
G503713534
UPC #
8236174977
Country of Origin
China

Dimensions

Thread Size
3/8"
Fastener Length
1-1/2 in

Details

System of Measurement
Inch
Drive
External Hex
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Item
Hex Head Tap Bolt

Description

Features
  • 3/8" x 1-1/2"
  • Fully threaded
  • Zinc finish
  • Box of 100
  • Box of 100
Specifications
  • Dimension: 3.3" H x 4.2" W x 4.2" L
  • Weight: 5.4 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.