Shop HILLMAN
See all product information
Create Account
50 ft. L Aluminum 18 Ga. Wire, PK10
- Mfr # 123113-N
- Zoro # G809207089
product price:
$
3.15
/pk of 10, $0.32/ea
Sold in multiples of 10 pks for
$31.50
Key Features
Wire Size
18 AWG
Wire Color
Silver
Wire Material
Aluminum
Length
50 ft
Fixture Item
Wire
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 123113-N
- Zoro #
- G809207089
- UPC #
- 38902310941
- Country of Origin
- United States
- Wire Color
- Silver
- Wire Material
- Aluminum
- Fixture Item
- Wire
Dimensions
- Wire Size
- 18 AWG
- Length
- 50 ft
Description
HillmanTM Aluminum Hobby Wire is great for DIY projects. Aluminum wire is highly malleable. Ideal for when you’re looking for added flexibility. The soft design helps prevent cuts when using. Wire tip: a thinner wire means the gauge will increase in size. *
- • Great for DIY projects
- • Highly malleable wire
- • 50 feet length
- •
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.