5005214 Mickey Disney Mouse House & Padlock Universal Key Blank with 68-SC1 Double Sided Case - Pack of 5
- Mfr # 5005214
- Zoro # G604067765
product price:Â
$
47.99
/ea
Key Features
Shackle Material
Brass
Key Type
House/Padlock
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5005214
- Zoro #
- G604067765
- UPC #
- 845849017686
- Country of Origin
- Italy
- Item
- Universal Key Blank
- Shackle Material
- Brass
- Key Type
- House/Padlock
Description
We are dedicated to give everyone the very best houseware products for all home needs,with a focus on dependability,our client satisfaction and great quality. We provide highquality modern products to be enjoyed by many clients.
Features- Mickey Mouse House & Padlock Universal Key Blank with 68-SC1 Double Sided Case
- Pack of 5
- Country of Origin: Italy
- Key Number: 68/SC1
- Material: Brass
- Sides: Double sided
- Weight: 0.22 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.