Shop SQUIRE
See all product information
Create Account
Stronghold Heavy Duty Closed Shackle Padlock, Boron Steel, SS50CS Keyed Alike
- Mfr # SQ-SS50CSKA
- Zoro # G023945194
product price:Â
$
170.99
/ea
Free Shipping & Returns
Key Features
Shackle Height
2 in
Shackle Material
Boron Steel
Shackle Width
3 in
Color
Blue/ Black
Body Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SQ-SS50CSKA
- Zoro #
- G023945194
- UPC #
- -
- Country of Origin
- United Kingdom
- Shackle Material
- Boron Steel
- Color
- Blue/ Black
- Item
- Closed-Shackle Keyed Alike Padlock
- Body Material
- Stainless Steel
- Includes
- 3 Keys
- Body Finish
- Weather Resistant
Dimensions
- Shackle Height
- 2 in
- Shackle Width
- 3 in
Description
Introducing the Stronghold SS50CS, a heavy-duty closed shackle padlock designed for maximum security. Made from hardened boron alloy steel, this padlock is built to provide superior protection and withstand extreme conditions. This version of the SS50CS padlock is offered with keyed alike for those wanting to enjoy single ley access across their padlock assets for easier and more efficient key management. Why Choose the Stronghold SS50CS Heavy Duty Closed Shackle Padlock? Super-Tough Design: The SS50CS padlock features a robust 1.97-inch (50mm) body width, providing superior strength and durability. Boron Steel Shackle: The 0.39" (10mm) diameter shackle is made of boron steel, offering exceptional resistance to cutting and sawing. High Security: Approved by LPCB, Sold Secure, and Secured by Design, ensuring the highest level of security and trust. Achieved Sold Secure Gold Motorcycle and CEN 4 Approved. Key Alike: Easy key management with same key operation across your padlock estate. Durable Construction: Designed to withstand harsh conditions, this padlock offers long-lasting performance. Made in Britain: Proudly designed, engineered, and manufactured in the UK to the highest quality standards. Experience the Unrivaled Features: Heavy-duty closed shackle padlock with a rugged and durable body. 10mm boron steel shackle for maximum security. Tested to CEN standards. Approved by LPCB, Sold Secure, and Secured by Design. Sold Secure Gold Motorcycle. CEN 4 Approved. Designed and engineered in the UK.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.