Zoro Homepage

532684 8D Steel CD20 Box Nails- pack of 6

  • Mfr # 5330964

  • Zoro # G209281320


product price: $18.15
/pk 6, $3.03/ea

Key Features

Material
Steel
Finish
Bright
Gauge
10 Gauge
Length
2 1/2 inch
Shank Type
Smooth Shank
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5330964
Zoro #
G209281320
UPC #
8236684599
Country of Origin
China

Dimensions

Length
2 1/2 inch

Details

Material
Steel
Finish
Bright
Gauge
10 Gauge
Item
Nail
Shank Type
Smooth Shank
Head Type
Flat Head
Application
Indoor

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.