Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

532686 8D STL 40 oz Finishing Nails - pack of 6

  • Mfr # 5330774

  • Zoro # G109559079


product price: $19.25
/pk 6, $3.21/ea

Key Features

Length
2 1/2 inch
Gauge
11.5 Gauge
Material
Steel
Application
Indoor and Outdoor
Head Type
Cupped Head
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5330774
Zoro #
G109559079
UPC #
8236684612
Country of Origin
China

Dimensions

Length
2 1/2 inch

Details

Item
Nail
Gauge
11.5 Gauge
Material
Steel
Application
Indoor and Outdoor
Head Type
Cupped Head
Finish
Bright
Color
GRAY

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.