5/8 in. D X 4-1/4 in. L Steel Hex Head Sleeve Anchors, 10PK

  • Mfr # 370814

  • Zoro # G316113170


product price:  $43.69
/pk 10, $4.37/ea

Key Features

Overall Length
4-1/4 in
Material Type
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
370814
Zoro #
G316113170
UPC #
8236108385
Country of Origin
China

Dimensions

Overall Length
4-1/4 in

Details

Item
Sleeve Anchors
Material Type
Steel

Description

Concrete Sleeve Anchors' design allows them to anchor into concrete, brick and block. Turning the nut pulls the working end of the sleeve anchor up through the sleeve, expanding and anchoring itself securely in the base material. Sleeve anchors have many uses including, but not limited to frame installations, electrical and mechanical attachments, and masonry applications. *

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.