
8 x 1.5 in. Exterior Flat Head One Screw - Bronze Epoxy, 164PK
Mfr # 240641
Zoro # G815751392
product price: $28.55
/pk 164, $0.17/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
240641
Zoro #
G815751392
UPC #
38902133427
Country of Origin
Taiwan, Province of China
Description
Features -Premium Bronze Epoxy Coating is recommended for exterior projects and treated lumber -Flat Head design with star drive provides clean countersinking in wood and is ideal for wood-to-wood wood-to-metal and wood-to-masonry projects -Patented design with spiral flutes serrated hi-lo thread and 3-sided pyramid point no pre-drilling is required in wood drywall plastic and metal up to 20 gauge -Bit included in pack provides stable driving no wobbling -Pack of 164 Specifications - Finish: Bronze Epoxy Premium Coated - Size: 8 x 1.5in - Country of Origin: Taiwan - Weight: 6.02 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.