8 x 1.5 in. Interior Wafer Head One Screw - Yellow Zinc, 149PK

  • Mfr # 240692

  • Zoro # G515751487


product price: $36.15
/pk 149, $0.24/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
240692
Zoro #
G515751487
UPC #
38902134226
Country of Origin
Taiwan, Province of China

Description

Features -Great for interior applications in multi-materials, not recommended for exterior projects or treated lumber -Wafer Head design with star drive is ideal for cabinet installation and low profile applications -Patented design with spiral flutes, serrated hi-lo thread, and 3-sided pyramid point, no pre-drilling is required in wood, drywall, plastic, and metal up to 20 gauge -Bit included in pack provides stable driving no wobbling -Pack of 149 Specifications - Finish: Yellow Zinc - Size: 8 x 1.5in - Country of Origin: Taiwan - Weight: 5.99 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.