Zoro Homepage

8 x 2.5 in. Exterior Flat Head One Screw - Bronze Epoxy, 91PK

  • Mfr # 240643

  • Zoro # G715751560


product price: $26.55
/pk 91, $0.29/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
240643
Zoro #
G715751560
UPC #
38902133465
Country of Origin
Taiwan, Province of China

Description

Features -Premium Bronze Epoxy Coating is recommended for exterior projects and treated lumber -Flat Head design with star drive provides clean countersinking in wood and is ideal for wood-to-wood wood-to-metal and wood-to-masonry projects -Patented design with spiral flutes serrated hi-lo thread and 3-sided pyramid point no pre-drilling is required in wood drywall plastic and metal up to 20 gauge -Bit included in pack provides stable driving no wobbling -Pack of 91 Specifications - Finish: Bronze Epoxy Premium Coated - Size: 8 x 2.5in - Country of Origin: Taiwan - Weight: 6.04 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.