Zoro Homepage

8 x2 0.37 in. Pan Head Phillips Fine Cabinet Screw

  • Mfr # 41936

  • Zoro # G815751552


product price: $10.19
/ea

Key Features

Fastener Length
1.44 in
Head Height
4.88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41936
Zoro #
G815751552
UPC #
8236649260
Country of Origin
China

Dimensions

Fastener Length
1.44 in
Head Height
4.88 in

Description

Features -Phillips drive -Pan head -Fine thread -Black phosphate finish -Cabinet to metal stud -Cabinet mounting screws have pull down rings that pull the cabinet tight to the wall's surface -Used to install cabinets or shelves -Black phosphate finish -Design helps prevent most materials from splitting -Can be used for virtually any interior wood to wood fastening job -Pack of 35 Specifications - Finish: Black Phosphate - Size: No.8 x 2.37 in. - Weight: 0.08 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.