
812588 0.375 x 4.5 in. Hot Dipped Galvanized Carriage Screw Bolt
Mfr # 55509
Zoro # G509082566
product price: $55.89
/eaKey Features
Fastener Length
4 1/2 inch
Material
Steel
Finish
Hot Dipped Galvanized
Thread Type
Coarse
System of Measurement
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
55509
Zoro #
G509082566
UPC #
8236133776
Country of Origin
China
Dimensions
Fastener Length
4 1/2 inch
Head Dia.
3/8 inch
Details
Material
Steel
Finish
Hot Dipped Galvanized
Thread Type
Coarse
Item
Carriage Bolt
System of Measurement
SAE
Grade
2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.