Shop HILLMAN
See all product information
Create Account
812611 0.5 x 2.5 in. Hot Dipped Galvanized Carriage Screw Bolt
- Mfr # 55518
- Zoro # G803979517
product price:Â
$
87.75
/ea
Key Features
Fastener Length
2-1/2 in
Finish
Hot Dipped Galvanized
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 55518
- Zoro #
- G803979517
- UPC #
- 8236133899
- Country of Origin
- China
- Finish
- Hot Dipped Galvanized
- Item
- Carriage Bolt
- System of Measurement
- Inch
Dimensions
- Fastener Length
- 2-1/2 in
Description
Features
- 1/2" x 2-1/2"
- Hot dip galvanized
- Dimension: 3.3" H x 4.5" W x 6.8" L
- Weight: 8.7 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.