HILLMAN 0.375 in. X 1 in. L Stainless Steel Carriage Bolt 25 pk
- Mfr # 0832618
- Zoro # G509207051
product price:
$
20.95
/ea
Key Features
Fastener Length
3 in
Material
Stainless Steel
Neck Type
Square
Thread Type
Coarse
System of Measurement
SAE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0832618
- Zoro #
- G509207051
- UPC #
- 8236144987
- Country of Origin
- Unknown
- Material
- Stainless Steel
- Neck Type
- Square
- Thread Type
- Coarse
- Item
- Carriage Bolt
- System of Measurement
- SAE
Dimensions
- Fastener Length
- 3 in
- Head Dia.
- 3/8 in
Description
Stainless Carriage Bolts are designed to fasten a wooden face to either a wood or metal frame. The smooth, domed head offers a semi-flush, low-profile finish to applications where spacing is tight. The stainless steel finish provides superior rust prevention, which is terrific for all outdoor applications.
- • No washer needed - Square shoulder locks into material, eliminating the need for a flat washer
- • Pre-drilling recommended - For installation, drill a hole in the material that matches the diameter of the bolt
- • Stainless steel finish combines a polished look with superior protection against rust and corrosion
- •
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.