Shop HILLMAN

840628 14 x 16 in. Slow-Moving Vehicle Sign; Orange & Red

  • Mfr # 840628

  • Zoro # G204033191


product price:  $38.89
/ea

Key Features

Material
Aluminum
Height
14 inch
Width
16 inch
Printed Language
English
Background Color
Orange/Red
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
840628
Zoro #
G204033191
UPC #
-
Country of Origin
China

Dimensions

Height
14 inch
Width
16 inch

Details

Item
Sign
Material
Aluminum
Printed Language
English
Background Color
Orange/Red
Sign Message
Slow Moving Vehicle; Slow Moving Vehicle

Description

Orange and red Slow Moving Vehicle sign. Graphics applied to aluminum base. Certified compliance with ASAE.

Specifications
  • Color: Orange & Red
  • Size: 14 x 16 in.
  • Country of Origin: United States
  • Weight: 1.53 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.