967787V4 #9 X 2-1/2IN BRONZE POWER PRO DECK SCREW

  • Mfr # 967787V4
  • Zoro # G924982861
product price: 
$
175.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
967787V4
Zoro #
G924982861
UPC #
038902073877
Country of Origin
Unknown

Description

Hillman Power Pro 967787V4 #9 × 2-1/2″ Bronze Deck Screw Product Description The Hillman Power Pro 967787V4 deck screw is engineered for strength, speed, and durability in outdoor decking projects. Featuring a bronze epoxy coating, these screws provide superior corrosion resistance and blend beautifully with wood tones. Perfect for treated lumber, this screw offers advanced design features for easy installation and a professional finish. Key Features • Bronze epoxy coating for long-lasting corrosion protection • Star (T‐25) drive minimizes cam-out and stripping • Bore‐Fast thread design for faster driving and stronger hold • Self-starting tip eliminates pre-drilling • Countersinking blades for a flush, clean finish • Approved for treated lumber including ACQ, CA, and CCA Specifications Attribute Details Material Epoxy-coated carbon steel Finish Bronze epoxy coating Drive Type Star (T‐25) Head Style Flat head with countersinking blades Thread Type Bore‐Fast coarse thread Point Self-starting tip Diameter #9 Length 2-1/2″ (63.5 mm) Quantity Typically sold in bulk packs Model Number 967787V4 Applications • Deck board installation • Outdoor furniture assembly • Pergolas, gazebos, and fencing • Structural wood connections for exterior projects • Use with pressure-treated lumber

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.