Shop HILLMAN
See all product information
Create Account
Airpod Case with Carabiner Silicon 1 pk
- Mfr # 9983526
- Zoro # G710512210
product price:
$
7.79
/ea
Sold in multiples of 3 for
$23.37
Key Features
Material
Silicon
Length
2.9 in
Width
1.09in
Height
5.06in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9983526
- Zoro #
- G710512210
- UPC #
- 38902399281
- Country of Origin
- China
- Item
- Airpod Case with Carabiner
- Color
- Black/Gray
- Material
- Silicon
Dimensions
- Length
- 2.9 in
- Width
- 1.09in
- Height
- 5.06in
Description
Airpod case cover fits perfectly with regular and wireless charging for Airpod. Comes with carabiner and precise cutouts for easy access to all functions without any interference. High-quality silicone material protects your Airpod case from bumps, drops and scratches without adding bulk.
- • Front LED for wireless charging case is visible
- • Case holder easily connects to keychain for convenient access
- • Each case is equipped with a metal carabiner clip, making it convenient to attach to a handbag or backpack
- • 0
- • 0
- • 0
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.