This item is Discontinued.

Hillman Anch Blts W/N&W 1/2X10 260329

Anch Blts W/N&W 1/2X10 (Discontinued)

  • Mfr # 260329
  • Zoro # G8650252
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
260329
Zoro #
G8650252
UPC #
8236766479
Country of Origin
China

Dimensions

Anchor Length (In.)
10"
Size
1/2" x 10"
Head Dia.
1/2"

Details

Material
Steel
Finish
Plain
Package Type
C-Pak

Description

Anchor Bolts are used to attach objects or structures to concrete. These metal bolts are L-shaped with male (external) threads designed to be installed before concrete is poured. Once the concrete cures a threaded stud remains to anchor another object to the concrete. These bolts are extensively used on all types of projects from standard buildings to dams and nuclear power plants. All bolts consist of a threaded end to which a nut and washer can be attached for the external load. Nuts and washers included. *

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.