Anchor Wire 50 ' 18 Ga. Dark Annealed Steel Mechanics & Stovepipe General Purpose Wire Coil
- Mfr # 123178
- Zoro # G521880928
product price:Â
$
3.49
/ea
Sold in multiples of 12 for
$41.88
Key Features
Working Load Limit
25 lb
Material
Dark Annealed Steel
Length
50 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 123178
- Zoro #
- G521880928
- UPC #
- 38902218902
- Country of Origin
- Taiwan, Province of China
Dimensions
- Length
- 50 ft
Details
- Working Load Limit
- 25 lb
- Material
- Dark Annealed Steel
Description
Mechanics and Stovepipe Wire. A general purpose line of wire. 50 Ft. coils 3-1/2 In. diameter.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.