AnchorWire Brass-Plated Gold Safety Picture Hanger 30 lb 2 pk
- Mfr # 122389
- Zoro # G809200776
product price:
$
5.29
/pk of 10, $0.53/ea
Sold in multiples of 10 pks for
$52.90
Key Features
Material
Steel
Item Type
Picture Hanger
Finish
Brass Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 122389
- Zoro #
- G809200776
- UPC #
- 8236773071
- Country of Origin
- Taiwan, Province of China
- Material
- Steel
- Item Type
- Picture Hanger
- Finish
- Brass Plated
Description
HIllman Safety Hangers ensure maximum hold with built in clip. These hangers are available in differetn weight ratings. Choose betweeen 10lb- 100lb weight rated hangers. Finish your gallery with a safe and classic look. Great for drywall and plaster walls. *
- • Easy to use
- • Brass finish provides a classic look
- • Designed with built in clip for maximum hold
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.